Beli Hydraulic Pressure Test Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  2. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  3. FLUKE Hydraulic Test Pump Kit 0 to 10000
    Mulai

    Rp61.999.900

    FLUKE Hydraulic Test Pump Kit 0 to 10000
    Deskripsi:
    Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.
    atribut:
    • Pressure (psi): up to 10000 (690bar)
  4. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  5. RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp25.999.900

    RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Deskripsi:
    The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
  6. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  7. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  8. Masada Hydraulic Hose
    Mulai

    Rp4.099.900

    Masada Hydraulic Hose
    Deskripsi:
    -Rubber hose for hydraulic pump.
    atribut:
    • Hose Inner Diameter: 6.0phi mm
    • Hose Outer Diameter: 15.0phi mm
    • Length (m): 2
  9. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  10. Fort Pompa Hidrolik
    Mulai

    Rp3.899.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
  11. kyowapmp Manual Test Pump
    Mulai

    Rp2.699.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  12. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.299.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
  13. TSURUMI PUMP Pump Submersible (Pompa Celup)
    Mulai

    Rp5.599.900

    TSURUMI PUMP Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Continuous Running Water Level (inch): 3.5
  14. FLUKE Pneumatic Test Pump
    Mulai

    Rp30.999.900

    FLUKE Pneumatic Test Pump
    atribut:
    • pressure up to (psi): 13 to 600
  15. Enerpac Hydraulic Pump, Elec. Induction, VM43 STD 380V
    Mulai

    Rp339.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VM43 STD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Reservoir Capacity (cm³): 20000
    • Maximum Flow at Rated Pressure (L/minute): 1.64
    • Output Flow Rate (L/minute): 11.61 at 7bar, 11.27 at 50bar, 1.68 at 350bar, 1.64 at 700bar,
    • Power Source: Electric
    • Pump Control: Manual
    • Dimension A (mm): 558
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Size (kW): 2.24
    • Motor Voltage (V): 380-415
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Sound Level (dBA): 75
    • Usable Oil Capacity (cm³): 20
    • Valve Function: Advance / Hold / Retract
    • Valve Model: VM43
    • Valve Operation: Manual
    • Valve Type: 4-way, 3-position, Tandem Center
  16. Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Mulai

    Rp439.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Valve Model: VE43
    • Power Source: Electric
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Voltage (V): 380-415
    • Pump Control: Pendant
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Solenoid
    • Valve Solenoid Voltage (V): DC 24
    • Valve Type: 4-way, 3-position, Tandem Center
  17. FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  18. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp6.599.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  19. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  20. Jason Hand Test Pump
    Mulai

    Rp989.900

    Jason Hand Test Pump
    atribut:
    • Pressure (bar): 60
    • Water Tank Capacity (L): 5
Daftar Harga Hydraulic Pressure Test Pump Terbaru November 2026
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
Terada Water Pressure Test Pump (Manual)Rp9.299.900
FLUKE Hydraulic Test Pump Kit 0 to 10000Rp61.999.900
FLUKE Premium Test Pump KitRp51.999.900
RIDGID Pressure Test Pump (Pompa Tes Tekanan)Rp25.999.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp14.999.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
Masada Hydraulic HoseRp4.099.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
Fort Pompa HidrolikRp3.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)